DESCRIPTION

  • Elongated 4 flute design for faster drilling
  • Manufactured by DEWALT
  • Open head design for faster material removal
  • Rock carbide tip for maximum durability and long life

Dewalt 18 in. Carbide Drill Bit

DDW5482

Bit Diameter:

1-1/8 in

SPECIFICATIONS

Bit Diameter
1-1/8 in
Length
18 in
Shank Size
16 in
Shank Style
SDS-Plus

Starting at
$63.69
EACH
  • QUANTITY