DESCRIPTION

  • Elongated 4 flute design for faster drilling
  • Manufactured by DEWALT
  • Open head design for faster material removal
  • Rock carbide tip for maximum durability and long life

Dewalt 18 in. SDS-Plus Carbide Masonry Drill Bit

DDW5480

Bit Diameter:

1 in

SPECIFICATIONS

Bit Diameter
1 in
Drill Bit Type
Masonry
Length
18 in
Material
Carbide
Shank Size
16 in
Shank Style
SDS-Plus

Starting at
$54.81
EACH
  • QUANTITY