18 V Multi Chemical Dual Port Charger Accessory

Part #DDC9320  |  Item #3469161  |  Manufacturer Part #DC9320

$124.73 EACH

Volts:

18V
Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 130
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Charges the battery in 1 hour or less thus minimizing downtime
  • The DEWALT 3-stage charging system provides maximum run-time and extends overall life of the battery
  • Charges (2) DEWALT® 7.2 V to 18 V nice/NiMH/Li-ion batteries
  • Diagnostics with LED indicator communicates battery charge status: charged, charging, power line problem, replace pack, and battery too hot or too cold
  • Dual battery

Specifications

Automatic Shut-Off: No

CEC Compliant: For Sale in CA

CSA Certified: No

Color Finish: Yellow/Black

Cord Length: 6 ft

ETL Listed: No

Height: 5-19/50 in

Length: 12-1/4 in

UL Listed: Yes

Volts: 18V

Weight: 2.9