• Cart

DESCRIPTION

  • Elongated 4 flute design for faster drilling
  • Manufactured by DEWALT
  • Open head design for faster material removal
  • Rock carbide tip for maximum durability and long life

DEWALT 18 x 1-1/8 in. Carbide Drill Bit

DDW5482

Bit Diameter:

1-1/8 in

SPECIFICATIONS

Bit Diameter
1-1/8 in
Length
18 in
Material
Carbide Tipped
Shank Size
5/16 in
Shank Style
SDS-Max

$67.05
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment