DESCRIPTION

  • 18V cordless
  • Includes rapid charger, two 18V batteries, LED worklight, 1/2" keyless chuck, and kit box
  • LED worklight provides increased visibility in confined spaces
  • Lightweight design
  • UL Listed
  • Variable speed range 0-500/0-1,700 rpm

Dewalt 18V Cordless compact Drill Drive Kit

DDCD760KL

Chuck Size:

SPECIFICATIONS

Chuck Size
1/2 in
Chuck Type
Ratcheting
Color Finish
Black
Length
8-1/5 in
Material
Plastic
Power Source
Battery
RPM
1700
Type
Lithium-Ion
Volts
18V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS