DESCRIPTION

  • Convenient trigger switch with lock-off button
  • High power for cutting and grinding is obtained through 8000 RPM
  • Includes: Cut-off tool, wrench, (2) 18V XRP batteries, charger, (2) matched flanges, type 1 cutting wheel, 2 position handle, and contractor bag
  • Low profile, jam-pot gear case provides precise gear alignment for a smoother, quieter transmission while allowing access to tight spaces
  • Quick-Change™ wheel release allows tool-free wheel removal without need for a wrench
  • Two position side handle offers greater comfort and control

DEWALT XRP™ 18V Cordless Cut-Off Tool

DDC411KA

Arbor Hole Size:

SPECIFICATIONS

Arbor Hole Size
5/8 in - 11 in
Battery Size
18V
Battery Type
Lithium-Ion
CSA Certified
Yes
Collection
XRP™
Color Finish
Black, Yellow
Diameter
4-1/2 in
Handle Type
Straight
Power Source
Battery
RPM
8000
UL Listed
No
Volts
18V
Width
4-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS