DESCRIPTION

  • Battery sold separately
  • Comes with a 1 year free service contract and a 3 year limited warranty
  • Extra-bright bulb maximizes brightness of the beam
  • Flexible neck allows for hands- free operation and light to be projected in any direction
  • Lockable head clip offers versatility and convenience of a lantern
  • Wide-angle beam maximizes light over a specific work area

Dewalt 18V Cordless Flexible Floodlight

DDW919

Length:

9 in

SPECIFICATIONS

Bulb Type
HID
Length
9 in
Lumens
325
Power Source
Battery
Volts
18V
Width
3-1/2 in

Starting at
$48.16
EACH
  • QUANTITY

DOCUMENTS