18V Cordless Impact Wrench
18V Cordless Impact Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact size and weight allow access into tighter areas and reduces user fatigue
- 1,740 in-lbs of torque to perform a wide range of fastening applications
- Frame less motor for extended tool durability and life
- Heavy-duty impacting mechanism directs torque to fastener without kickback
- Textured anti-slip comfort grip provides maximum comfort
- Durable magnesium gear case and all metal transmission for extended durability
- Replaceable brushes for increased serviceability
- 0-2, 400 rpm/0-2,700 pm for faster application speed
- Includes impact wrench only (batteries and charger sold separately)
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- Drive Size:
- 1/2 in
- Drive Type:
- Square
- ETL Listed:
- No
- Length:
- 5-3/4 in
- Material:
- Magnesium, Plastic
- Material Type:
- Nylon
- Power Source:
- Battery
- RPM:
- 2400
- Torque (In-Lbs):
- 1740 in-lbs
- Type:
- DDC820B
- UL Listed:
- No
- Volts:
- 18V
- Weight:
- 2.2 lb