DESCRIPTION

  • 1,650 rpm/2,600 bpm
  • 300 ft-lbs of maximum torque
  • Comfort grip
  • Heavy-duty impacting mechanism directs torque to fastener without kickback
  • Preferred rocker switch design

DEWALT 18V Cordless Impact Wrench Tool with Detent Pin

DDW059B

Length:

SPECIFICATIONS

CSA Certified
Yes
Color Finish
Yellow/Black
Drive Size
1/2 in
ETL Listed
No
Length
10-3/4 in
Material
Magnesium, Plastic
Material Type
Nylon
Power Source
Battery
RPM
1650
Torque In-Lbs
3600 in-lbs
UL Listed
No
Volts
18V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS