DESCRIPTION

  • Anti-slip comfort grip provides increased comfort and control
  • Four position blade clamp allows for flush cutting and increased versatility with tool-free blade change
  • Includes: Repricating saw, (1) 18V XPR battery, charger, tough box
  • Keyless, lever-action blade clamp for quick and easy blade changes
  • Pivoting adjustable shoe with open top for maximum visibility
  • Stroke length of 1-1/8" delivers a fast cutting speed
  • Variable speed trigger with 0-3000 spm provides blade control for precision cuts
  • XRP™ extended run-time batteries provide long runtime and battery life

DEWALT 18V Cordless Reciprocating Saw Kit

DDC385K

Blade Length:

SPECIFICATIONS

Battery Size
18V
Battery Type
Lithium-Ion
Blade Length
17-1/2 in
Color Finish
Black, Yellow
Color Finish Category
Blacks
ETL Listed
No
Power Source
Battery
UL Listed
No
Volts
18V
Weight
8.2
Width
2-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS