DESCRIPTION

  • 13 watt fluorescent bulb provides bright area lighting
  • 3-year limited warranty, 1-year free service contract, 90-day money back guarantee
  • Battery and charger sold separately
  • Built-in telescoping and 360° rotating hook allows unit to hang from 2 In. materials and multiple locations
  • Independently certified to applicable standards
  • Over-molded lens cover provides increased durability on the jobsite

DEWALT 18V Fluorescent Light

DDC527

Length:

SPECIFICATIONS

Battery Size
18V
Bulb Type
Fluorescent
Color Finish
Yellow/Black
ETL Listed
No
Length
15 in
Lumens
13
Material
Glass Filled Nylon
Power Source
Battery
UL Listed
Yes
Volts
18V
Watts
13
Width
3-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS