DESCRIPTION

  • Durable gear case and transmission for extended durability
  • Grip provides maximum comfort
  • Heavy-duty impact mechanism directs torque to fastener without kickback
  • Maximum torque to perform a wide range of heavy-duty fastening applications
  • Rocker switch design for a fast and easy forward and reverse

Dewalt 18V Heavy Duty Cordless Impact Wrench Kit

DDW059K2

Length:

SPECIFICATIONS

CSA Certified
Yes
Length
10-3/4 in
Material
Plastic
Power Source
Battery
RPM
1650
Volts
18V

Starting at
$417.34
EACH
  • QUANTITY

DOCUMENTS