2-1/2 in. Hex Core Bit

Part #DDW5902  |  Item #863462  |  Manufacturer Part #DW5902

$175.10 EACH

Bit Diameter:

2-1/2 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Alternating tooth design delivers increased durability and quicker centering
  • Low friction core body provides faster drilling
  • Two-piece design provides more versatility than one-piece design
  • Manufactured by DEWALT

Specifications

Application: Thru Holes

Bit Diameter: 2-1/2 in

Diameter: 2-1/2 in

Height: 5-21/100 in

Length: 4 in

Material: Carbide Tipped

Product Type: Core Bit

Shank Size: 3/4 in

Shank Style: Hex

Weight: 1.6