2-1/2 x 3-3/50 in. Utility Knife

You last purchased this on
 
DEWALT

2-1/2 x 3-3/50 in. Utility Knife

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

2-1/2 x 3-3/50 in. Utility Knife

  • Fast #
  • Part #DDWHT10035L
  • Item #4221325
  • Manufacturer Part #DWHT10035L
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Rapid Load™ blade changing system
  • Folding feature for one-handed opening and closing
  • Folding and retractable blade offers variable cut depth
  • Rugged metal body for long tool life
  • Blade storage for convenient access to new blades
  • Requires Certification

Documents


Specifications

Application:
Utility
Blade Length (in):
2-1/2 in
Blade Material:
Metal
Blade Type:
Utility Knife
Color Finish Category:
Yellows
Color Finish Name:
Yellow, Black
Handle Length (in):
6-1/4 in
Handle Material:
Steel
Height:
1 in
Length:
7 in
Material:
Stainless Steel
Number of Blades:
1
Tool Type:
Utility Knife
Weight:
0.435 lb
Width:
3-3/50 in