2-9/16 in. Self Feed Bit

You last purchased this on
 
DEWALT

2-9/16 in. Self Feed Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

2-9/16 in. Self Feed Bit

  • Fast #
  • Part #DDW1639
  • Item #1450066
  • Manufacturer Part #DW1639
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Self-feeding screw provides fast material penetration.
  • Shank flats eliminate bit slipping in chuck
  • Two cutter design reduces binding and stalling
  • 7/16 In. shank
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
2-9/16 in
Height:
5-1/2 in
Length:
5 in
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Shank Size:
7/16 in
Shank Style:
Hex
Weight:
0.97 lb