2 in PH#2/SL#8. x 1/4 in. Hex Phillips 1 Piece

You last purchased this on
 
DEWALT

2 in PH#2/SL#8. x 1/4 in. Hex Phillips 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

2 in PH#2/SL#8. x 1/4 in. Hex Phillips 1 Piece

  • Fast #
  • Part #DDW2024B6
  • Item #2996750
  • Manufacturer Part #DW2024B6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Hardened core for extra strength and reduced breakage
  • #2 phillips on one end, #8 slotted on other end
  • Shock-resistant tool steel for maximum durability
  • Independently certified to meet applicable standards
  • 30-day money back guarantee
  • Double-ended for extra versatility
  • Requires Certification

Specifications

Application:
Driving Screws
Bit Sizes:
2 in PH#2/SL#8
Drill Bit Type:
Phillips
Height:
4-7/8 in
Length:
2 in
Magnetic:
Yes
Material:
High Speed Steel
Number of Pieces:
1 Piece
Product Type:
Screwdriver Bit
Shank Size:
1/4 in
Shank Style:
Hex
Weight:
0.13 lb