2 in. Impact Ready Torque Bit Screw Lock

You last purchased this on
 
DEWALT

2 in. Impact Ready Torque Bit Screw Lock

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

2 in. Impact Ready Torque Bit Screw Lock

  • Fast #
  • Part #DDWA2SLVIR
  • Item #4869000
  • Manufacturer Part #DWA2SLVIR
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • CNC machined resulting in accurate manufacturing for optimal fit into screw recess
  • Reflex core allows 2" bits flex up to 15° to reduce breakage
  • Impact ready bits with FlexTorq™
  • Part of 10X Magnetic Screw Lock System™ for fastener retention which minimizes drops and reduces wobbling
  • Requires Certification

Specifications

Length:
2 in
Type:
DDWA2SLVIR
UL Listed:
No