DESCRIPTION

  • Advanced hardening process provides maximum durability
  • For use in bit tip holders for driving screws in a variety of materials
  • Shock-resistant tool steel for maximum durability
  • Snub nose design for ideal fitment

DEWALT #2 Insert Bit Tip

DDW2002

Bit Diameter:

1/4 in

SPECIFICATIONS

Bit Diameter
1/4 in
Length
1 in
Material
Steel
Number Of Pieces
Number Of Points

Starting at
$1.78
EACH
  • QUANTITY