DESCRIPTION

  • Advanced hardening process for maximum durability
  • Length: 1"
  • Shock resistant tool steel for longer life
  • Snub nose design for ideal fit

Dewalt #2 Phillips Bit Tip

DDW2002B25

Bit Sizes:

SPECIFICATIONS

Bit Sizes
1 In
Material
Steel
Number Of Pieces
25 Piece

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$9.92
EACH
  • QUANTITY