DESCRIPTION

  • Computer balanced plate reduces vibration for improved accuracy and better finish
  • Includes: 12", 80 tooth blade and 12", 32 tooth ATB thin kerf crosscutting miter saw blade with 1" arbor

Dewalt 2-Piece Circular Saw Blade Set

DDW3128P5

Arbor Hole Size:

SPECIFICATIONS

Arbor Hole Size
1 in
Blade Material
Tungsten Carbide
Brand Model Compatibility
Dewalt Series 20TM
Diameter
12 in
Material
Tungsten Carbide
Teeth Per Inch
80

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$84.49
EACH
  • QUANTITY