DESCRIPTION

  • Comfortable and ergonomic grip
  • Easy open and easy tool access
  • Guaranteed tough - withstands extreme use
  • High visibility

Dewalt 2-Piece Pliers Multi-Tool Set

DDWHT72419L

Color Finish

 

SPECIFICATIONS

Color Finish
Black/Yellow
Color Finish Category
Blacks
Material
Metal, Plastic
Number Of Pieces
2 Piece

Starting at
$27.97
EACH
  • QUANTITY