200 lb. TSTAK Cartridge

Part #DDWST17889  |  Item #4627691  |  Manufacturer Part #DWST17889

$69.88 EACH

Capacity:

210 lbs
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Transport tools and stored items in your TSTAK boxes around the work site
  • Heavy-duty wheels: 4
  • For transporting tools and stored items around the work site

Specifications

Capacity: 210 lbs

Color Finish: Black

Height: 7 in

Length: 18-9/10 in

Material: Plastic

Type: DDWST17889

Weight: 8.17

Width: 17 in