20/60V Bluetooth Radio Charger

Part #DDCR025  |  Item #7170237  |  Manufacturer Part #DCR025

$249.00 EACH

Volts:

20/60V
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Able to be powered by 20 V/ FLEXVOLT DEWALT batteries as well as AC power cord
  • 3 Amp charging of 20 V/ 60 V DEWALT batteries when unit is plugged into AC power
  • Bluetooth connectivity up to 100 ft
  • 2 Additional AC power outlets
  • Aux & 2.1 Amp USB charging ports
  • AVRCP (Audio Video Remote Control Protocol) allows you to control your device from the radio interface
  • 20 W per channel woofers, tweeters, and air ports provide full, rich, and clear sound

Specifications

AMP: [2.1, 3]

Application: [Music, Audio]

Color Finish: Yellow/Black

Height: 13-86/125 in

Length: 19 in

Smart Home Enabled: No

Volts: 20/60V

Weight: 17.5

Wireless Communication: Bluetooth