20V Fan Cooled Fast Charger

You last purchased this on
 
DEWALT

20V Fan Cooled Fast Charger

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

20V Fan Cooled Fast Charger

  • Fast #
  • Part #DDCB118
  • Item #7170242
  • Manufacturer Part #DCB118
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • This fan assisted cooling results in faster charge times and reduced downtime in the field
  • Internal Fan pull air across battery to cool and reduce hot/cold pack delays
  • Compatible with all 20V maximum
  • Charges a DCB606 FLEX VOLT battery in 60 minutes
  • Requires Certification

Documents


Specifications

AMP:
8
Battery Size:
20V
CEC Compliant:
For Sale in CA
CSA Certified:
No
Color Finish Category:
Yellows
Color Finish Name:
Yellow/Black
Cord Length:
6 ft
ETL Listed:
No
Height:
8-1/2 in
Length:
9 in
Volts:
20V
Weight:
1.7 lb