DESCRIPTION

  • 3 Speed design; application specific control
  • Compact (5.25 In. front to back), lightweight design (3.6 lbs); fits into tight areas
  • Cordless
  • DEWALT brushless motor delivers up to 57% more run time over brushed
  • Includes 1 charger, 2 batteries, belt hook, accessory storage and kit box
  • Push button chuck allows one handed operation for accessory changes
  • Push button chuck; one handed operation for accessory changes
  • Three speed design for application specific control
  • Three year limited warranty
  • Torque: 1,500 in-lbs

DEWALT 20V Impact Drive

DDCF895D2

Length:

SPECIFICATIONS

AMP
3
Battery Size
20V
Battery Type
Lithium-Ion
CSA Certified
Yes
Color Finish
Yellow/Black
Length
5-1/4 in
Power Source
Battery
RPM
2850
Torque In-Lbs
1500 in-lbs
UL Listed
No
Volts
20V

Starting at
Call for Pricing
  • QUANTITY