DESCRIPTION

  • 1 Bright red LED to preserve night vision.
  • 2 Brightness settings provides flexibility for maximum light output or extended runtime.
  • 3 Bright LED's illuminates dark jobsite work areas.
  • 90 Degree pivoting head provides versatility for lighting work surfaces.
  • Belt hook to provide increased versatility for transportation and a hands-free use in multiple placements
  • Distance - can be seen up to 508 Yd. or 1,525 Ft.
  • Integral hook for hands-free use in multiple placements
  • Over-molded lens cover provides increased durability and a non-maring surface for the job site
  • Pivoting head allows for hands-free operation and light to be projected in multiple directions while standing on its base

DEWALT Max® 20V Jobsite Spotlight

DDCL043

Volts:

20V

SPECIFICATIONS

Battery Size
20V
Battery Type
Lithium-Ion
Bulb Type
LED
Collection
Max®
Color Finish
Yellow/Black
ETL Listed
No
Lumens
1000
Material
Plastic
Power Source
Battery
UL Listed
No
Volts
20V
Width
4-3/4 in

Starting at
$109.35
EACH
  • QUANTITY