3.0AH 20V Lithium-ion Batteries (Pack of 2)

This product has been replaced by

DEWALT Black MAX Battery
DEWALT 20V and 3AH Lithium-ion Battery (Pack of 2)
Manufacturer Part #DCB230-2
You last purchased this on
 
DEWALT

3.0AH 20V Lithium-ion Batteries (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

DEWALT Black MAX Battery
DEWALT 20V and 3AH Lithium-ion Battery (Pack of 2)
Manufacturer Part #DCB230-2
DEWALT

3.0AH 20V Lithium-ion Batteries (Pack of 2)

  • Fast #
  • Part #DDCB2002
  • Item #4254088
  • Manufacturer Part #DCB200-2
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Charges the battery in 90 minute or less thus minimizing downtime
  • Weighs 1.6 lbs allowing user maximum runtime and a light weight battery
  • 3 Ah
  • Manufactured by DeWalt
  • Requires Certification

Documents


Specifications

Automatic Shut-Off:
No
Battery Size:
3.0AH
Battery Type:
Lithium-ion
Color Finish Name:
Black, Yellow
ETL Listed:
No
GSA Approved:
No
Height:
2-3/8 in
Length:
3 in
Number of Tools Included:
1
Package Quantity:
Pack of 2
Portable:
No
Tool Type:
Batteries
UL Listed:
No
Volts:
20V
Weight:
1.42 lb
Width:
4-3/4 in