DESCRIPTION

  • 1/2" ratcheting chuck
  • 2 speeds (0-600 & 0 2,000 rpm)
  • Ergonomic handle
  • Fits into tight areas
  • Includes: hammer drill, two 20V MAX* lithium ion battery packs, 30 minute fast charger, belt hook, on board bit holder and kit box

Dewalt 20V Lithium-Ion Compact Hammer Drill or Drive

DDCD785C2

Chuck Size:

SPECIFICATIONS

Chuck Size
1/2 in
Chuck Type
Ratcheting
Color Finish
Black
Material
Metal
Power Source
Battery
RPM
2000
Type
Lithium-Ion
Volts
20V

Starting at
$249.41
EACH
  • QUANTITY