20V Lithium-ion Nail Gun
20V Lithium-ion Nail Gun
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Sequential operating mode allows for precision placement and the bump operating mode provides the user with production speed.
- Dual speed optimizes the motor for different nail lengths
- Brushless motor and engine design provides the power to drive 3-1/2 In. nails
- Stall release lever quickly resets the drive blade
- Top cap is impact resistant and easy to remove for troubleshooting
- Accepts 30-34 degree paper tape nails; clipped head or offset full round head
- Trigger lock-off allows trigger to be disabled when tool is not in use
- Easy access to the nosepiece for the removal of jammed nails
- Capable of driving 3-1/2 in. fasteners into dense lumber
Specifications
- Application:
- Framing
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Lithium-ion
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Height:
- 13-3/4 in
- Length:
- 16 in
- Number of Tools Included:
- 5
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 14.3 lb