DEWALT
20V Max 20V 3 Amp Hour Maximum Lithium-Ion Battery Pack
Part #DDCB200 | Item #4254085 | Manufacturer Part #DCB200
Volts:
20VProduct Details
- 3 Ah
- Charges the battery in 90 minute or less thus minimizing downtime
- Single 20V battery with 3.0 amp hour life
- 3-LED fuel gauge allows immediate feedback on state of charge
Documents
Specifications
AMP: 3
Battery Size: 20V
Battery Type: Lithium
Brand Model Compatibility: 20V MAX Tools
Collection: 20V Max
Color Finish: [Black, Yellow]
Color Finish Category: Blacks
Height: 3 in
Length: 7 in
Type: DDCB200
Volts: 20V
Weight: 1.4
Entire Collection
-
Starting at $109.51
-
Starting at $735.79
-
Starting at $618.93