20V and 3AH Lithium-ion Battery (Pack of 2)

You last purchased this on
 
DEWALT

20V and 3AH Lithium-ion Battery (Pack of 2)

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

20V and 3AH Lithium-ion Battery (Pack of 2)

  • Fast #
  • Part #DDCB2302
  • Item #7802520
  • Manufacturer Part #DCB230-2
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3-LED fuel gauge system allows immediate feedback on state of charge
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • 3.0 Ah capacity provides long run time
  • 18% lighter weight than DCB200 3.0 Ah battery
  • Requires Certification

Documents


Specifications

AMP:
3
Automatic Shut-Off:
No
Bare Tool or Kit:
Bare Tool
Battery Size:
20V, 3AH
Battery Type:
Lithium-ion
Color Finish Category:
Blacks
Color Finish Name:
Black, Yellow
ETL Listed:
No
GSA Approved:
No
Height:
2-1/10 in
Length:
5 in
Material:
Plastic
Number of Batteries Charged at Once:
1
Number of Tools Included:
1
Package Quantity:
Pack of 2
Portable:
Yes
Tool Type:
Battery
UL Listed:
No
Watts:
60 W
Weight:
1.1 lb