DESCRIPTION

  • Belt hook included for portability
  • Compact (5.55 In. front to back) design fits into tight areas
  • One-handed loading 1/4 In. hex chuck accepts 1 In. bit tips
  • Three (3) LED lights with 20 second delay after trigger release, provide visibility without shadows

DEWALT 20V Max Impact Drive

DDCF885B

Length:

5-11/20 in

SPECIFICATIONS

Battery Size
20V
CSA Certified
No
Color Finish
Black/Silver/Yellow
Color Finish Category
Blacks
Length
5-11/20 in
Power Source
Battery
RPM
2800
Torque In-Lbs
1400 in-lbs
UL Listed
No
Volts
20V

Starting at
$140.62
EACH
  • QUANTITY

DOCUMENTS