• Cart

DESCRIPTION

  • 3 year limited warranty/90 day money back guarantee/1 year free service contract
  • Comes with a 1 year free service contract and a 3 year limited warranty
  • DCD785 20 V MAX* 1/2 In. hammerdrill features two speed transmission (0-600 / 0-2,000)
  • DCF885 20 V MAX* 1/4 In. impact driver features 3 LED lights with 20 second delay to provide visibility without shadows
  • Made in USA with global materials
  • Manufactured by DeWalt

DEWALT 20V MAX Lithium-Ion Hammer Drill & Impact

DDCK285C2

Volts:

20V

SPECIFICATIONS

Battery Type
Lithium-ion
Color Finish
Yellow/Black
ETL Listed
No
Number of Tools Included
2
Power Source
Battery
UL Listed
No
Volts
20V

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS