DESCRIPTION

  • Belt hook included for portability
  • Compact (5.55 In. front to back) design fits into tight areas
  • Made in USA with global materials
  • One-handed loading 1/4 In. hex chuck accepts 1 In. bit tips
  • Three (3) LED lights with 20 second delay after trigger release, provide visibility without shadows
  • XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs

DEWALT 20V Max Lithium-Ion Impact Drive Kit

DDCF885M2

Length:

SPECIFICATIONS

Battery Size
20V
Battery Type
Lithium-Ion
CSA Certified
No
Color Finish
Black/Silver/Yellow
Color Finish Category
Blacks
Length
5-1/2 in
Power Source
Battery
RPM
2800
Torque In-Lbs
1400 in-lbs
UL Listed
No
Volts
20V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS