DESCRIPTION

  • 3 Bright LED's illuminates dark jobsite work areas
  • 2 Brightness settings 500 & 250 lm provides flexibility for maximum light output or extended runtime
  • 140 Degree pivoting head provides versatility for lighting work surfaces
  • Built-in telescoping and 360° rotating hook allows unit to hang from 2 In. materials and multiple locations
  • Belt hook compatible, add belt hook accessory to provide increased versatility for transportation
  • 1.7-lb lightweight design and belt hook compatible for easy portability
  • 17-hour battery life on one charge (battery and charger not included)
  • 3-year limited warranty gives you peace of mind
  • Requires battery and charger

DEWALT 20V Maximum Hand Held Area LED Light

DDCL050

Manufacturer Part #: DCL050

Volts:

20V

SPECIFICATIONS

Bulb Type
LED
Lumens
500
Power Source
Battery
Type
DDCL050
UL Listed
No
Volts
20V

Print