DESCRIPTION

  • 0-34,000 BPM for fast drilling in masonry materials
  • 3-speed, high performance (0-2, 000 RPM) all-metal transmission optimizes tool-to-task for fast application speeds and improved run time
  • Compact size-- 8.4 In. front-to-back length--fits tight areas
  • Light with 20 second trigger release delay
  • XR Li-ion batteries with fuel gauge provide 33% more capacity over standard packs
  • XR® batteries with fuel gauge provide 33% more capacity over standard packs

DEWALT 20V Maximum Premier Speed Hammer Drill Kit

DDCD995M2

Chuck Size:

SPECIFICATIONS

Battery Type
Lithium-Ion
Chuck Size
1/2 in
Chuck Type
Ratcheting
Color Finish
Black/Yellow
Color Finish Category
Blacks
Handle Type
Pistol
Length
8-2/5 in
Power Source
Battery
RPM
2000
UL Listed
No
Volts
20V
Width
4-1/10 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS