DESCRIPTION

  • Elongated four flute helix for faster material removal
  • For use with electric or cordless rotary hammers
  • Increased steel prevents breakage
  • Rock carbide tip for longer bit life

DEWALT 21-1/2 in. 2.3 lbs. 4-Cutter Hammer Bit

DDW5819

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1 in
Length
21-1/2 in
Material
Carbide Tipped
Shank Size
3/4 in
Shank Style
SDS-Max

Starting at
Call for Pricing
  • QUANTITY