DESCRIPTION

  • Longer helix four flute design expedites mill removal for quicker drilling
  • Open head design channels dust into flutes for quicker drilling
  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • Used for drilling anchor and through holes in poured concrete

Dewalt 21-1/2 in. 2 lbs. 4-Cutter Hammer Bit

DDW5816

Bit Diameter:

7/8 in

SPECIFICATIONS

Bit Diameter
7/8 in
Length
21-1/2 in
Shank Style
SDS

Starting at
$58.98
EACH
  • QUANTITY