21-1/2 in. Portable Band Saw
Porta-Band® 21-1/2 in. Portable Band Saw
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 4-3/4 deep cut capacity for round or rectangular stock
- AC/DC switch allows use in both alternating and direct current
- Powerful 6.0 A motor designed to withstand jobsite applications
- Speed control knob allows user to tailor the blade speed for various applications
Specifications
- AMP:
- 6
- Bare Tool or Kit:
- Bare Tool
- CSA Certified:
- Yes
- Collection:
- Porta-Band®
- Cord Length:
- 8.6 ft
- Corded Cordless:
- Corded
- Cutting Capacity:
- 4-3/4 in
- Length:
- 21-1/2 in
- Power Source:
- Electric
- RPM:
- 245
- Saw Type:
- Band
- Type:
- DDW328
- UL Listed:
- No
- Volts:
- 110V