DESCRIPTION

  • 4 mm wall thickness for durability
  • Can be carried on ToughSystem™ trolley
  • Durable structural foam box walls give robust structure to the stand alone units
  • Stackable with other ToughSystem™ boxes
  • Tools not included
  • Ultimate organization case deep drawer for power tool tray or hand tools shallow drawer with removable cups for small parts & accessories

Dewalt 21-39/50 in. Tough System Drawer Unit

DDWST08225

Length:

21-39/50 in

SPECIFICATIONS

Capacity
44 lbs
Color Finish
Black, Yellow
Depth
21-11/16 in
Height
10-7/8 in
Length
21-39/50 in
Material
Plastic
Width
13-29/100 in

$89.36
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment

DOCUMENTS