DESCRIPTION

  • Longer helix four flute design expedites mill removal for quicker drilling
  • Manufactured by DEWALT
  • Open head design channels dust into flutes for quicker drilling
  • Rock carbide tip maximizes carbide surface contact for longer bit life

DEWALT 22-1/2 in. 3.6 lbs. 4-Cutter Hammer Bit

DDW5825

Bit Diameter:

1-1/4 in

SPECIFICATIONS

Bit Diameter
1-1/4 in
Length
22-1/2 in
Material
Carbide Tipped
Number Of Pieces
1 Piece
Shank Size
71/100 in
Shank Style
SDS-Max

Starting at
$86.02
EACH
  • QUANTITY