DESCRIPTION

  • For use with all brands of SDS max rotary hammers.
  • High impact tip maximizes carbide surface contact for longer bit life.
  • Longer helix four flute design expedites mill removal for quicker drilling.
  • Open head design channels dust into flutes for quicker drilling.

Dewalt 22-1/2 in. SDS-Max Carbide Masonry Drill Bit

DDW5827

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1-3/8 in
Drill Bit Type
Masonry
Length
22-1/2 in
Material
Carbide
Shank Size
18 in
Shank Style
SDS-Max

Starting at
Call for Pricing
  • QUANTITY