DESCRIPTION

  • For use with all brands of spline rotary hammers
  • Open head design channels dust into flutes for quicker drilling
  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • U-flute cleans debris out for fast, efficient drilling

DEWALT 22 in. Spline Masonry Drill Bit

DDW5726

Bit Diameter:

SPECIFICATIONS

Bit Diameter
1-1/8 in
Drill Bit Type
Masonry
Length
22 in
Material
Carbide Tipped
Number Of Pieces
1 Piece
Shank Size
3/4 in
Shank Style
Spline

Starting at
Call for Pricing
  • QUANTITY