DESCRIPTION

  • Deep laser etched markings for easy socket size identification
  • Five degree arc swing and slim head design for maneuverability in constricted areas
  • High torque ratcheting with 72 tooth gear system
  • Knurled beauty rings provide a non-slip gripping surface
  • Low profile directional lever helps reduce catch points and for easy 1 hand operation
  • Tilting socket rails allow easy access and organization

Dewalt 25-Piece Drive Socket Rails with Rat

DDWMT72161

Drive Size:

SPECIFICATIONS

Drive Size
3/8 in
Number Of Pieces
25 Piece

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY