DESCRIPTION
- 72 Tooth gear system for high torque ratcheting
- Compact molded case for easy storage and tool protection
- Deep laser etched markings for easy socket size identification
- Five degree arc swing and slim head design for maneuverability in constricted areas
- Knurled beauty rings provide a non-slip gripping surface
- Low profile directional lever helps reduce catch points and for easy one-hand operation
- Tilting socket rails allow easy access and organization
DEWALT 25-Piece Drive Socket Rails With Ratchet
DDWMT72162
Drive Size:
SPECIFICATIONS
- Drive Size
- 1/2 in
- Number Of Pieces
- 25 Piece
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday