28 in. Water Seal Tool Box
28 in. Water Seal Tool Box
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Portable tote tray - 3/4 length design to allow storage of large tools and power tools
- Integrated v-groove on top lid suitable for pipes and lumber
- Large capacity designed for volume utility
- Made in USA
- Large metal rust proof latches with padlock eye enable locking the tool box
- Ergonomic hand lifting recesses incorporated on sides for carrying heavier loads
- All round water seal to help protect contents
- 100 Lb load capacity and 9.2 Gal useful volume
Documents
Specifications
- Application:
- Tool Boxes
- Capacity:
- 100 lb
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 11-3/5 in
- Length:
- 28 in
- Material:
- Resin
- Material Type:
- Resin
- Number of Tools Included:
- 1
- Tool Storage Type:
- Tool Box
- Type:
- DDWST28001
- Weight:
- 9.7 lb
- Width:
- 12-3/5 in