3/8 in. Cleanable Nutsetter
3/8 in. Cleanable Nutsetter
Product Details
Product Details
- Product designed for use in impact drivers and wrenches
- Recessed corners drives on flats which minimizes shavings
- Industrial strength magnet maximizes fastener retention
Specifications
- Diameter:
- 3/8 in
- Length:
- 2-9/16 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Nut Driver