DESCRIPTION

  • 15.0 A motor provides high performance with overload protection
  • Active vibration control™ (Ac) reduces vibration, lessening user fatigue and increasing productivity
  • Delivers 750 W & 1,620 blows per minute out of maximum power
  • In-line design allows easy operation in horizontal or vertical applications
  • Large on/off rocker switch allows for easy single finger operation
  • Large, rear rubber handle allows easy 1- or 2-hand operation
  • Non-air-pumping beat piece eliminates masonry dust from entering the unit extending tool and seal life
  • One-step chisel rotation (12 positions) allows the user to quickly and accurately adjust the chisel
  • Spring-loaded dust seals ensure longer seal life
  • Variable-position side handle allows 360° rotation and 150° adjustment for ease of use

Dewalt 3/4 in. Demolition Hammer with Hex

DD25941K

AMP:

SPECIFICATIONS

AMP
15
Bit Diameter
3/4 in
Color Finish
Black, Grey, Yellow
Cord Length
1 ft
Handle Type
D-Ring
Height
5-1/4 in
Length
29-7/10 in
Material
Plastic
Power Source
Electric
RPM
162
Volts
115V
Width
3-1/5 in

Starting at
Call for Pricing
  • QUANTITY