DESCRIPTION

  • Elongated four flute helix for faster material removal
  • Solid construction prevents breakage
  • Tip design maximizes surface contact for longer bit life

Dewalt 3/8 in. Drill Bit

DDW5430

Length:

12 in

SPECIFICATIONS

Bit Diameter
3/8 in
Length
12 in
Shank Size
10 in
Shank Style
SDS-Plus

Starting at
$8.98
EACH
  • QUANTITY