DESCRIPTION

  • 3.0 Ah extended run-time battery provides long run-time & battery life
  • Lightweight at 1.42-lbs
  • Manufactured by DeWalt
  • No memory and virtually no self-discharge for maximum productivity and less downtime
  • Weighs 1.6 lbs allowing user maximum runtime and a light weight battery

Dewalt 3 Amp Hour Maximum Lithium-Ion Battery Pack

DDCB200

Volts:

SPECIFICATIONS

AMP
3
Brand Model Compatibility
Dewalt 20V MAX Tools
Type
Lithium-Ion
Volts
20V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS